Shop ALLPOINTS
See all product information
Create Account
1031000 Switch, Air For Ultrafryer
Mfr # 1031000
Zoro # G504889191
product price:Â $501.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Width
4 in
Height
3 in
Weight
0.7 lb
Fits Brand
Ultrafryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031000
- Zoro #
- G504889191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
- Width
- 4 in
- Height
- 3 in
Details
- Weight
- 0.7 lb
- Item
- Air Switch
- Fits Brand
- Ultrafryer
Description
material: metal outer diameter: 3 9/16" | 90 mm depth: 3 5/16" | 84 mm centers: 4 1/8" | 105 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.