Shop ALLPOINTS
See all product information
Create Account
1241385 Valve, Tx, R404A/502, 1/4X1/2 Sae For Russell
Mfr # 1241385
Zoro # G804887132
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Weight
1.2 lbs
Height
3 in
Width
4 in
Length
4 in
Fits Brand
Russell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241385
- Zoro #
- G804887132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 4 in
- Length
- 4 in
Details
- Weight
- 1.2 lbs
- Fits Brand
- Russell
- Item
- Tx Valve
Description
material: brass length: 30" capillary type: internal equalizer | r404a / r502 refrigerant inlet: 1/4" sae outlet: 1/2" sae
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.