Shop ALLPOINTS
See all product information
Create Account
1301087 Dial, Infinite Control, 0-3 For Low Temp Manufacturing
Mfr # 1301087
Zoro # G004881541
product price:Â
$
29.89
/ea
Sold in multiples of 2 for $59.78
Key Features
Width
2 in
Weight
0.01 lb
Height
1 in
Fits Brand
Low Temp Manufacturing
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301087
- Zoro #
- G004881541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Item
- Infinite Control Dial
- Weight
- 0.01 lb
- Fits Brand
- Low Temp Manufacturing
Description
color: black material: plastic outer diameter: 2" | 51 mm type: flat up in "off" position
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.