Shop ALLPOINTS
See all product information
Create Account
1381100 Thermometer Kit, 352, & Probes For Cooper-Atkins
Mfr # 1381100
Zoro # G304885249
product price:Â
$
1,279.99
/ea
Free Shipping & Returns
Key Features
Weight
1.9 lbs
Fits Brand
Cooper-Atkins
Height
3 in
Length
12 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1381100
- Zoro #
- G304885249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 12 in
- Width
- 12 in
Details
- Item
- Thermometer Kit
- Weight
- 1.9 lbs
- Fits Brand
- Cooper-Atkins
Description
includes: digital thermometer,cooler probe,insertion | immersion probe,carrying case,2 aaa batteries
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.