Shop ALLPOINTS
See all product information
Create Account
1471024 Gasket, Top Drwr, 28-1/2"X6-3/4" For Jade-Range
Mfr # 1471024
Zoro # G004880957
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Width
15 in
Length
15 in
Height
3 in
Fits Brand
Jade-Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1471024
- Zoro #
- G004880957
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 3 in
Details
- Weight
- 0.4 lb
- Item
- Drwr Gasket
- Fits Brand
- Jade-Range
- For Use With
- Range
Description
color: gray material: vinyl width: 28 1/2" | 724 mm height: 6 3/4" | 171 mm gasket type: 4 sided, compression, screw-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov