Shop ALLPOINTS

1631023 Brush, Motor For Kitchen Aid

  • Mfr # 1631023

  • Zoro # G404942408


product price:  $7.25
/ea
Sold in multiples of 4 for $29.00

Key Features

Weight
0.01 lb
Fits Brand
Kitchen Aid
Width
2 in
Length
2 in
Height
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1631023
Zoro #
G404942408
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Height
0.01 in

Details

Weight
0.01 lb
Item
Motor Brush
Fits Brand
Kitchen Aid

Description

length: 2 1/4" | 57 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.