Shop ALLPOINTS
See all product information
Create Account
1661199 Ring, Retainer For Southbend Range
Mfr # 1661199
Zoro # G804884735
product price:Â
$
51.65
/ea
Key Features
Fits Brand
Southbend
For Use With
Range
Weight
0.01 lb
Length
1 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1661199
- Zoro #
- G804884735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 0.01 in
- Width
- 1 in
Details
- Fits Brand
- Southbend
- Item
- Retainer Ring
- For Use With
- Range
- Weight
- 0.01 lb
Description
material: steel inner diameter: 13/16" | 21 mm outer diameter: 1" | 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.