Shop ALLPOINTS
See all product information
Create Account
1681539 Hose, Oil, 5/8" X 17-1/2" For Frymaster
Mfr # 1681539
Zoro # G004879432
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Length
9 in
Height
1 in
Fits Brand
Frymaster
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681539
- Zoro #
- G004879432
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 1 in
- Width
- 9 in
Details
- Item
- Oil Hose
- Weight
- 0.3 lb
- Fits Brand
- Frymaster
Description
length: 17-1/2" inlet: 5/8" outlet: 5/8" flare
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov