Shop ALLPOINTS
See all product information
Create Account
1681554 Rail, Filter Pan, Lh/Rh, Pair For Frymaster
Mfr # 1681554
Zoro # G004884856
product price:Â
$
1,281.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Weight
3.4 lbs
Height
1 in
Length
20 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681554
- Zoro #
- G004884856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Height
- 1 in
- Length
- 20 in
Details
- Weight
- 3.4 lbs
- Item
- Filter
- Fits Brand
- Frymaster
Description
material: stainless steel length: 19 5/8" | 498 mm width: 2 5/8" | 67 mm height: 5/8" | 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov