Shop ALLPOINTS
See all product information
Create Account
1711244 Cover, Front, W/Bun Chute, Toastr For Prince Castle
Mfr # 1711244
Zoro # G704880370
product price:Â
$
6,270.99
/ea
Free Shipping & Returns
Key Features
Weight
9.3 lbs
Width
24 in
Length
24 in
Height
8 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1711244
- Zoro #
- G704880370
- UPC #
- -
- Country of Origin
- United States
- Weight
- 9.3 lbs
- Item
- Front Cover
- Fits Brand
- Prince Castle
Description
material: stainless steel length: 21 1/4" | 540 mm width: 13 1/4" | 337 mm depth: 4 1/4" | 108 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.