Shop ALLPOINTS
See all product information
Create Account
1761541 Container, 64 Oz Poly, Hbh650/Ce For Hamilton Beach
Mfr # 1761541
Zoro # G104881649
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Weight
1.5 lbs
Length
12 in
Width
12 in
Height
10 in
Fits Brand
Hamilton Beach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1761541
- Zoro #
- G104881649
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.5 lbs
- Item
- Poly Container
- Fits Brand
- Hamilton Beach
Description
color: clear material: polycarbonate width: 5 7/8" | 149 mm height: 9 3/16" | 233 mm capacity: 64 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.