Shop ALLPOINTS
See all product information
Create Account
1781080 Probe, Water Level, W/Hex Fit For Wilbur Curtis Co
Mfr # 1781080
Zoro # G104885395
product price:Â
$
95.69
/ea
Key Features
Height
1 in
Weight
0.1 lb
Fits Brand
Wilbur Curtis Co
Length
4 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1781080
- Zoro #
- G104885395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 4 in
- Width
- 4 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Wilbur Curtis Co
- Item
- Water Level Probe
- For Use With
- Coffee Brewer
Description
material: stainless steel length: 3 1/2" | 89 mm includes: hex fitting, o-ring, nut, orange wire
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.