Shop ALLPOINTS
See all product information
Create Account
1901158 Control, Liquid Level, 1 Sec For Bunn-O-Matic
Mfr # 1901158
Zoro # G604881248
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Weight
0.4 lb
Width
5 in
Height
4 in
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901158
- Zoro #
- G604881248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 4 in
Details
- Weight
- 0.4 lb
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Liquid Level Control
Description
time: 1 sec delay
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA