Shop ALLPOINTS
See all product information
Create Account
1901364 Basket, Brew(6.5", W/Splash Grid) For Bunn-O-Matic
Mfr # 1901364
Zoro # G704881704
product price:Â
$
90.49
/ea
Key Features
Fits Brand
Bunn
Length
9 in
For Use With
Coffee Brewer
Height
4 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901364
- Zoro #
- G704881704
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Bunn
- For Use With
- Coffee Brewer
- Item
- Brew Basket
- Weight
- 0.2 lb
Description
stainless steel w/ stainless steal spash guard. 4"h, 6-1/2" od (at top of basket)