Shop ALLPOINTS
See all product information
Create Account
1961076 Screw, Latch, Hold Down Ring For Frymaster
Mfr # 1961076
Zoro # G004885082
product price:Â
$
58.99
/ea
Key Features
Weight
0.01 lb
Width
0.01 in
Height
0.01 in
Length
0.01 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1961076
- Zoro #
- G004885082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.01 in
- Height
- 0.01 in
- Length
- 0.01 in
Details
- Weight
- 0.01 lb
- Item
- Latch Screw
- Fits Brand
- Frymaster
Description
color: black material: steel length: 13/16" | 21 mm width: 1/2" | 13 mm thread: 5/16"-18 x 1/4" note: used with fmp#s 196-1075 hold down ring latch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov