Shop ALLPOINTS
See all product information
Create Account
801-1288 Warmer Element; 230V; 350W; 14 1/2"
Mfr # 8011288
Zoro # G304889131
product price:Â
$
50.15
/ea
Key Features
Weight
1 lb
Height
1 in
Width
15 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8011288
- Zoro #
- G304889131
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 1 in
- Width
- 15 in
- Length
- 15 in
Details
- Weight
- 1 lb
- Item
- Warmer Element
Description
14-1/2" terminal end to end 230v 350w element .260 diameter 13-1/2" ( bracket to end of terminal ) [terminals flag w/screw 10-32 x 1/4" for screw only use # 26-2345 hatco warmer glo-ray gr,grh,grah-18,grahl,gral
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov