Shop ALLPOINTS
See all product information
Create Account
2121061 Hardware Kit, Includes Feet
Mfr # 2121061
Zoro # G204879775
product price:Â $78.79
/eaKey Features
Width
5 in
Weight
0.3 lb
Height
4 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2121061
- Zoro #
- G204879775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 4 in
- Length
- 5 in
Details
- Item
- Feet Hardware Kit
- Weight
- 0.3 lb
Description
includes: 4 # 212-1006 feet, 4 grommets, plugs, screws, washers, cable ties, spacers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.