Shop ALLPOINTS
See all product information
Create Account
22-1120 2" Warmer Thermostat Dial Kit (Off, 1-10)
Mfr # 221120
Zoro # G104880611
product price:Â
$
21.75
/ea
Sold in multiples of 3 for $65.25
Key Features
Width
2 in
Length
2 in
Weight
0.1 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221120
- Zoro #
- G104880611
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Thermostat
Description
t'stat dial, black & silver [ 2" dia ] [ off-10-1] [mount .187] [position 4 way], std kit, #1 @ 8:00 for t'stat # 46-1365 nemco warmer 6060a, 6062a