Shop ALLPOINTS
See all product information
Create Account
2221427 Fan, Axial (120V, Cooling) For Waring Products
Mfr # 2221427
Zoro # G304879743
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
2 in
Fits Brand
Waring
Length
5 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221427
- Zoro #
- G304879743
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 2 in
- Length
- 5 in
Details
- Item
- Axial Fan
- Fits Brand
- Waring
- Weight
- 1.2 lbs
Description
length: 4 11/16" | 119 mm width: 4 11/16" | 119 mm voltage: 120 v ac
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.