Shop ALLPOINTS
See all product information
Create Account
2231287 Plate, Grating, 9/32"X-Coarse For Dito Dean
Mfr # 2231287
Zoro # G604895429
product price:Â $577.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Fits Brand
Dito Dean
Width
10 in
Height
2 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231287
- Zoro #
- G604895429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 2 in
Details
- Fits Brand
- Dito Dean
- Item
- Grating Plate
- Weight
- 1.5 lbs
Description
size: 9/32" | 7 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.