Shop ALLPOINTS
See all product information
Create Account
2241030 Pusher Assembly, 1/4", Easy Onion For Nemco
Mfr # 2241030
Zoro # G004884979
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
7 in
Weight
2.5 lbs
Fits Brand
Nemco
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241030
- Zoro #
- G004884979
- UPC #
- -
- Country of Origin
- United States
- Weight
- 2.5 lbs
- Fits Brand
- Nemco
- Item
- Pusher
Description
size: 1/4" cut | 6 mm cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.