Shop ALLPOINTS
See all product information
Create Account
2361001 Socket, Light (Kit) For Star Manufacturing
Mfr # 2361001
Zoro # G104889423
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Weight
0.6 lb
Length
8 in
Fits Brand
Star
Height
3 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2361001
- Zoro #
- G104889423
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Height
- 3 in
- Width
- 8 in
Details
- Weight
- 0.6 lb
- Item
- Light Socket
- Fits Brand
- Star
Description
includes: gaskets, screws, light cover | socket, sealant w/ applicator tip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov