Shop ALLPOINTS
See all product information
Create Account
2411031 Handle, Air Filter, Ne3280 For Panasonic Microwave
Mfr # 2411031
Zoro # G104880864
product price:Â
$
8.85
/ea
Sold in multiples of 4 for $35.40
Key Features
Width
1 in
Length
1 in
Fits Brand
Panasonic Microwave
Height
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2411031
- Zoro #
- G104880864
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Width
- 1 in
- Length
- 1 in
- Height
- 1 in
Details
- Fits Brand
- Panasonic Microwave
- Weight
- 0.01 lb
- Item
- Air Filter Handle
Description
color: black material: plastic length: 7/8" | 22 mm width: 1 1/8" | 28 mm outer diameter: 3/16" | 5 mm note: used on fmp# 241-1026 air filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov