Shop ALLPOINTS
See all product information
Create Account
2491072 Screw, 6-20Thdx3/8"L, Zinc For Amana-Litton
Mfr # 2491072
Zoro # G304885454
product price:Â
$
16.25
/ea
Sold in multiples of 2 for $32.50
Key Features
Height
0.01 in
Length
1 in
Fits Brand
Amana-Litton
Weight
0.01 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2491072
- Zoro #
- G304885454
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Amana-Litton
- Item
- L Screw
- Weight
- 0.01 lb
Description
material: zinc length: 3/8" | 10 mm type: 1/4" hex head thread: 41445