Shop ALLPOINTS
See all product information
Create Account
2511007 Grate, Top, 24-3/4"X 5-3/8" For Randell
Mfr # 2511007
Zoro # G304895781
product price:Â
$
48.85
/ea
Key Features
Width
25 in
Weight
9.7 lbs
Length
25 in
Height
1 in
Fits Brand
Randell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2511007
- Zoro #
- G304895781
- UPC #
- -
- Country of Origin
- China
- Weight
- 9.7 lbs
- Fits Brand
- Randell
- Item
- Top Grate
Description
length: 24 3/4" | 629 mm width: 5 3/8" | 137 mm