Shop ALLPOINTS
See all product information
Create Account
264123 Burner, Infrared For Franke
Mfr # 264123
Zoro # G704895725
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
35 in
Fits Brand
Franke
For Use With
Range
Weight
11.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 264123
- Zoro #
- G704895725
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Franke
- Item
- Infrared Burner
- For Use With
- Range
- Weight
- 11.4 lbs
Description
replacement infrared burner, top of burner 4-3/16" x 27-1/8", overall length w/ venturi is 29-3/4" venturi has mounting plate welded on w/ 4 holes. supplied with tube of hi-temp red sealant duke broiler fbb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.