Shop ALLPOINTS
See all product information
Create Account
263394 Kason 10036000002 Hasp, Padlock - Flush For Kason
Mfr # 263394
Zoro # G704897088
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Height
5 in
Width
3 in
Weight
0.9 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263394
- Zoro #
- G704897088
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kason
- Item
- Flush Kason Hasp
- Weight
- 0.9 lb
Description
padlocking hasp w/ inside release chrome plated post and stainless steel locking bar flush door 5/8" dia rod for up to 4" door series part # 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.