Shop ALLPOINTS
See all product information
Create Account
2661112 Stage 2 Lane Dividertaylor Grill For Taylor Freezer
Mfr # 2661112
Zoro # G804885732
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
For Use With
Freezers, Refrigerators
Length
25 in
Weight
2.9 lbs
Fits Brand
Taylor Freezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2661112
- Zoro #
- G804885732
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Freezers, Refrigerators
- Weight
- 2.9 lbs
- Item
- Stage Lane Dividertaylor Grill
- Fits Brand
- Taylor Freezer
Description
Allpoints 2661112