Shop ALLPOINTS
See all product information
Create Account
2721317 Belt, Wire (Mpb94) For Nieco Corp.
Mfr # 2721317
Zoro # G404881417
product price:Â $1,612.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Length
13 in
Weight
1.1 lbs
Width
13 in
Fits Brand
Nieco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2721317
- Zoro #
- G404881417
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Length
- 13 in
- Width
- 13 in
Details
- Weight
- 1.1 lbs
- Item
- Wire Belt
- Fits Brand
- Nieco
Description
length: 18 1/2" width: 12"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.