Shop ALLPOINTS
See all product information
Create Account
342010 Heating Element Kit208V/8Kw For Frymaster
Mfr # 342010
Zoro # G104889171
product price:Â $2,726.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Weight
0.01 lb
Width
24 in
Height
4 in
Fits Brand
Frymaster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 342010
- Zoro #
- G104889171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 24 in
- Height
- 4 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Frymaster
- Item
- Heating Element
Description
heating element, 208v, 8000w 16-1/2" long x 11-1/2" wide frymaster electric cooker 8bc, 8c, 8sms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.