Shop ALLPOINTS
See all product information
Create Account
42-1671 On/Off Toggle Switch - 10A/240V, 15A/125V
Mfr # 421671
Zoro # G404888560
product price:Â
$
124.99
/ea
Sold in multiples of 2 for $249.98
Free Shipping & Returns
Key Features
Length
1 in
Weight
0.1 lb
Height
2 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421671
- Zoro #
- G404888560
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.1 lb
- Item
- Toggle Switch
Description
on/off toggle switch, 10 amp-240 vac, 15 amp-125 vac, 3/4 hp 120-240 vac, 2 screw terminals this is switch only. for switch assembly order a-445 # 42-1690 which includes rubber boot and hardware. barmaid glass washers groen kettle ah, hh, tdb jade oven series: jslb, jsr. keating fryer lb-100 w/2way pump, hb65 & gas fryer w/unit of 4 indicator lights.