Shop ALLPOINTS
See all product information
Create Account
421447 Pressure Control For Delfield
Mfr # 421447
Zoro # G504888989
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
7 in
Length
4 in
Fits Brand
Delfield
Weight
0.6 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421447
- Zoro #
- G504888989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 7 in
- Length
- 4 in
Details
- Fits Brand
- Delfield
- Item
- Pressure Control
- Weight
- 0.6 lb
Description
Allpoints 421447
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.