Shop ALLPOINTS
See all product information
Create Account
5031015 Filter, Condenser, 10" X 12" For Hoshizaki Of America
Mfr # 5031015
Zoro # G404881493
product price:Â
$
75.15
/ea
Key Features
Weight
0.1 lb
Height
0.01 in
Fits Brand
Hoshizaki
Length
12 in
For Use With
Ice Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031015
- Zoro #
- G404881493
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 12 in
- Width
- 12 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Hoshizaki
- Item
- Condenser Filter
- For Use With
- Ice Machine
Description
material: aluminum width: 10" | 254 mm height: 12" | 305 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA