511521 Thermocouple - Standard, 24" For White Rodgers
- Mfr # 511521
- Zoro # G204895645
product price:Â
$
42.59
/ea
Sold in multiples of 3 for
$127.77
Key Features
Length
7 in
Width
7 in
Weight
0.2 lb
Fits Brand
White Rodgers
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 511521
- Zoro #
- G204895645
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Width
- 7 in
- Height
- 1 in
Details
- Item
- Thermocouple
- Weight
- 0.2 lb
- Fits Brand
- White Rodgers
Description
white-rodgers thermocouple, standard, 24", 20-30 mv coaxial thermocouple threads = 11/32"-32. individual blister pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.