Shop ALLPOINTS
See all product information
Create Account
641039 Blade Assembly 7/32" For Prince Castle
Mfr # 641039
Zoro # G004881466
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Weight
1.1 lbs
Length
12 in
Height
1 in
Width
12 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641039
- Zoro #
- G004881466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Height
- 1 in
- Width
- 12 in
Details
- Weight
- 1.1 lbs
- Item
- Blade
- Fits Brand
- Prince Castle
Description
blade assembly, 7/32" cut 4-1/2" x 9-1/2" block, 10 blades, ear on one corner, prince castle tomato saber 943 tomato slicer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov