Shop ALLPOINTS
See all product information
Create Account
8009488 Gasket, Drawer For Turbo Air (Refrigeration)
- Mfr # 8009488
- Zoro # G104879929
product price:Â
$
90.15
/ea
Key Features
Weight
1 lb
For Use With
Refrigeration
Height
2 in
Length
22 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009488
- Zoro #
- G104879929
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Item
- Drawer Gasket
- For Use With
- Refrigeration
- Fits Brand
- Turbo Air
Dimensions
- Height
- 2 in
- Length
- 22 in
- Width
- 22 in
Description
gasket drawer, black, 7-7/8" x 43" fits turbo air models tcbe-52sdr, tcbe-96sdr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.