Shop ALLPOINTS
See all product information
Create Account
8009544 Motor - 115V For True Manufacturing
Mfr # 8009544
Zoro # G004884818
product price:Â $431.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Length
7 in
Width
7 in
Fits Brand
True
Weight
2.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009544
- Zoro #
- G004884818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Length
- 7 in
- Width
- 7 in
Details
- Item
- Motor
- Fits Brand
- True
- Weight
- 2.5 lbs
Description
24" wire leads, cw, 1550rpm, 9w, .53a
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.