Shop ALLPOINTS
See all product information
Create Account
8009587 Relay Kit For True Manufacturing
Mfr # 8009587
Zoro # G104884930
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
Length
5 in
Height
2 in
Width
5 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009587
- Zoro #
- G104884930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Height
- 2 in
- Width
- 5 in
Details
- Fits Brand
- True
- Item
- Relay Kit
- Weight
- 0.5 lb
Description
contains two relays and hardware relay only = ap# 441858
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov