Shop ALLPOINTS
See all product information
Create Account
8009593 Diode Assembly For Amana-Litton
Mfr # 8009593
Zoro # G704888543
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Length
4 in
Height
1 in
Width
4 in
Fits Brand
Amana-Litton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009593
- Zoro #
- G704888543
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Diode
- Fits Brand
- Amana-Litton
Description
Allpoints 8009593
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.