Shop ALLPOINTS
See all product information
Create Account
8010381 Rtd Thermostat For Accu-Temp
Mfr # 8010381
Zoro # G604884706
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Accu-Temp
Width
4 in
Length
4 in
Weight
0.4 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010381
- Zoro #
- G604884706
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Accu-Temp
- Item
- Thermostat
- Weight
- 0.4 lb
Description
200 to 400 degrees, 208/240vac