Shop ALLPOINTS
See all product information
Create Account
8010792 Lamp For Stero Dishwashers
Mfr # 8010792
Zoro # G604888681
product price:Â
$
17.25
/ea
Sold in multiples of 3 for $51.75
Key Features
Height
1 in
Length
1 in
Fits Brand
Stero Dishwashers
Weight
0.01 lb
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010792
- Zoro #
- G604888681
- UPC #
- -
- Country of Origin
- United States
- Item
- Lamp
- Fits Brand
- Stero Dishwashers
- Weight
- 0.01 lb
Description
Allpoints 8010792