Shop ALLPOINTS
See all product information
Create Account
8010796 Relief Valve - 125Psi For Stero Dishwashers
Mfr # 8010796
Zoro # G604895368
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Weight
0.5 lb
Fits Brand
Stero Dishwashers
Height
2 in
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010796
- Zoro #
- G604895368
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.5 lb
- Fits Brand
- Stero Dishwashers
- Item
- Relief Valve
Description
1/2" m x f