Shop ALLPOINTS
See all product information
Create Account
8010851 Motor For Robot Coupe
Mfr # 8010851
Zoro # G004885433
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Robot Coupe
Height
8 in
Weight
12.6 lbs
Width
11 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010851
- Zoro #
- G004885433
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Fits Brand
- Robot Coupe
- Weight
- 12.6 lbs
Description
Allpoints 8010851
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.