Shop ALLPOINTS
See all product information
Create Account
8010938 Retaining Ring For Hobart
Mfr # 8010938
Zoro # G804884681
product price:Â
$
4.99
/ea
Sold in multiples of 7 for $34.93
Key Features
Length
2 in
Weight
0.01 lb
Height
1 in
Fits Brand
Hobart
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010938
- Zoro #
- G804884681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Hobart
- Item
- Retaining Ring
Description
replacement . see cross reference(s).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov