Shop ALLPOINTS
See all product information
Create Account
8011505 Door Gasket - 24"X 25-1/2"
Mfr # 8011505
Zoro # G904881689
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Height
2 in
Width
24 in
Weight
1.1 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8011505
- Zoro #
- G904881689
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Gasket
- Weight
- 1.1 lbs
Description
24" x 25-1/2" dart to dart