Shop ALLPOINTS
See all product information
Create Account
8012100 Motor Mount Panel For Blodgett Oven
Mfr # 8012100
Zoro # G804884421
product price:Â
$
1,434.99
/ea
Free Shipping & Returns
Key Features
Weight
7.7 lbs
Length
15 in
Height
9 in
Width
15 in
Fits Brand
Blodgett
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012100
- Zoro #
- G804884421
- UPC #
- -
- Country of Origin
- United States
- Weight
- 7.7 lbs
- Item
- Motor
- Fits Brand
- Blodgett
- For Use With
- Oven
Description
Allpoints 8012100