Shop ALLPOINTS
See all product information
Create Account
8012265 Field Kit, Probe, Moldedstmchef, 1 Pc Con For Cleveland Range
Mfr # 8012265
Zoro # G004881275
product price:Â
$
1,488.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Height
1 in
For Use With
Range
Width
10 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8012265
- Zoro #
- G004881275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 10 in
- Length
- 10 in
Details
- Weight
- 0.3 lb
- Item
- Probe Field Kit
- For Use With
- Range
- Fits Brand
- Cleveland
Description
Allpoints 8012265
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov