Shop ALLPOINTS
See all product information
Create Account
8012410 Knob, Potentiometer For Woodstone Ovens
Mfr # 8012410
Zoro # G704880981
product price:Â
$
45.39
/ea
Key Features
For Use With
Oven
Height
1 in
Fits Brand
Woodstone Ovens
Length
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012410
- Zoro #
- G704880981
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Item
- Potentiometer Knob
- Fits Brand
- Woodstone Ovens
- Weight
- 0.01 lb
Description
Allpoints 8012410