Shop ALLPOINTS
See all product information
Create Account
881318 Filter Drier - Liquid Line, For Parker Hannifin
Mfr # 881318
Zoro # G504881652
product price:Â
$
79.45
/ea
Key Features
Length
6 in
Fits Brand
Parker Hannifin
Weight
1.1 lbs
Width
6 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881318
- Zoro #
- G504881652
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Fits Brand
- Parker Hannifin
- Weight
- 1.1 lbs
Description
parker liquid line filter drier- gold label 3/8" sae male flare model 053 compatible with all commercially available refrigerants