Shop ALLSOP
See all product information
Create Account
Metal Art Ergo 3 Adjustable Height Monitor Stand 15Inch Wide Platform 31630, PlBk
- Mfr # ASP31630
- Zoro # G807201904
product price:Â
$
60.89
/ea
Key Features
Depth
10 in
Features
Durable, Ergonomic, Sturdy, Comfortable
Weight Capacity
35 lb
Width
18 in
Max. Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASP31630
- Zoro #
- G807201904
- UPC #
- 35286316309
- Country of Origin
- China
- Features
- Durable, Ergonomic, Sturdy, Comfortable
- Weight Capacity
- 35 lb
- Style
- Modern
- Finish
- Powder Coated
- Item
- Monitor Stand
- Material
- Metal
Dimensions
- Depth
- 10 in
- Width
- 18 in
- Max. Height
- 8 in
- Height Adjustment
- Yes
Description
Adjustable monitor stand features a techinspired design to help you create a stylish, contemporary work space in your home or office Using a simple pushpin system with three settings, you can easily raise your monitor to 6, 7 or 8 off your desk for a comfortable, ergonomic viewing experience Perforated holes allow air to flow freely to prevent your electronics from becoming too hot Plus, the raised height of this stand provides a handy organizational area underneath for your notebook, keyboard, desk supplies and more Its durable metal construction is finished with a tough powder coating to resist showing scratches and marks Monitor stand is designed for most flat panel monitors or TVs up to 35 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.